Motion
FC-4-K
Drawn Cup Needle Roller Bearing - Roller Clutch, 4 mm Bore, 8 mm OD, 6 mm Width, Open
MI ITEM #01488298
MFR #FC-4-K
List Price$41.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 4 mm Bore, 8 mm OD, 6 mm Width, Open
MI ITEM #01488298
MFR #FC-4-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.13/each for your price

Overview

Mfr description
FC 4 K BRG

Specifications

  • Type Of Bearing
    Roller Clutch and Bearing Assembly
  • Drawn Cup Type
    Roller Clutch
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Material
    Steel
  • Cage Material
    Nylon
  • Max Rpm
    26000 rpm
  • Torque
    3.09 in
  • Roller Clutch Spring Material
    Stainless Steel
  • Precision Rating
    Not Rated
  • Series
    FC-K
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790194900
  • Weight
    0.003 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The FC-4-K Drawn Cup Needle Roller Bearing features a 4 mm bore diameter, open closure type, roller clutch drawn cup configuration, 8 mm outside diameter, 6 mm overall width, and 0.003 lbs weight, making it ideal for miniature one-directional drive systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text