Motion
24064CAMC3W507

NSK CORP, BEARING DIV
24064CAMC3W507

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 160 mm Width, Straight Bore
MI ITEM #01488340
MFR #24064CAMC3W507
Price$33,111.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24064CAMC3W507

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 160 mm Width, Straight Bore
MI ITEM #01488340
MFR #24064CAMC3W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33,111.42/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    160 mm
  • Weight
    226.00 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176529719
  • Maximum Speed
    670 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    240
  • UPC_NO
    029176529719

Overview

Mfr description
24064CAMC3W507 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text