Motion
LRTZ253031
Inner Ring - 25 mm Bore, 30 mm OD
Mi Item #01488394
MFR #LRTZ253031
Price$42.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 25 mm Bore, 30 mm OD
Mi Item #01488394
MFR #LRTZ253031

Mfr description
LRTZ 253031 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.80/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    30 mm
  • Overall Width
    31 mm
  • Weight
    0.11 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    39200 N
  • Long Description
    The LRTZ253031 is a needle roller bearing inner ring with a 25 mm bore diameter, 30 mm outside diameter, 31 mm overall width, and 0.11 lb weight, engineered for durable performance in industrial needle roller bearing applications.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ253031
  • Max Rpm
    6500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    58700 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)