Motion
LRTZ172224
Inner Ring - 17 mm Bore, 22 mm OD
Mi Item #01488395
MFR #LRTZ172224
Price$30.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 17 mm Bore, 22 mm OD
Mi Item #01488395
MFR #LRTZ172224

Mfr description
LRTZ 172224 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.53/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Outside Diameter
    22 mm
  • Overall Width
    24 mm
  • Weight
    0.06 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    19800 N
  • Long Description
    The LRTZ172224 is a needle roller bearing inner ring with a 17 mm bore diameter, 22 mm outside diameter, 24 mm overall width, and 0.06 lb weight, designed for increased load capacity in needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ172224
  • Max Rpm
    8500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    30600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)