Motion
LRTZ202531
Inner Ring - 20 mm Bore, 25 mm OD
MI ITEM #01488396
MFR #LRTZ202531
Price$39.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 20 mm Bore, 25 mm OD
MI ITEM #01488396
MFR #LRTZ202531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.69/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    25 mm
  • Overall Width
    31 mm
  • Weight
    0.09 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    33800 N
  • Long Description
    The LRTZ202531 is a needle roller bearing inner ring with a 20 mm bore diameter, 25 mm outside diameter, 31 mm overall width, and 0.09 lb weight, engineered for extended-width needle roller bearing applications requiring dependable inner race support.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ202531
  • Max Rpm
    7500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    44600 N

Overview

Mfr description
LRTZ 202531 INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought