Motion
LRT91216
Inner Ring - 9 mm Bore, 12 mm OD
MI ITEM #01488397
MFR #LRT91216
List Price$13.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 9 mm Bore, 12 mm OD
MI ITEM #01488397
MFR #LRT91216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.54/each for your price

Overview

Mfr description
LRT 91216 INNER RACE

Specifications

  • Bore Diameter
    9 mm
  • Outside Diameter
    12 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    9250 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT91216
  • Weight
    0.01 lb
  • Max Rpm
    35000 rpm
  • Overall Width
    16 mm
  • Static Load Capacity
    11200 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT91216 is a needle roller bearing inner ring with a 9 mm bore diameter, 12 mm outside diameter, 16 mm overall width, and 0.01 lb weight, designed for compact needle roller bearing applications in light-duty equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text