Motion
OSNW 28 X 4-15/16

SKF
OSNW 28 X 4-15/16

Adapter Sleeve - 4.9375 in Bore Dia.
Mi Item #01489274
MFR #OSNW 28 X 4-15/16
Price$1,334.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OSNW 28 X 4-15/16

Adapter Sleeve - 4.9375 in Bore Dia.
Mi Item #01489274
MFR #OSNW 28 X 4-15/16

Mfr description
OSNW 28 X 4-15/16 ADAPTER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,334.51/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Weight
    10.78 lbs

Details

  • Compatible Bearing Number
    22228
  • Includes
    Spacer Ring (SR222282CS5)
  • Lock Nut Number
    AN28
  • Product Type
    Adapter Sleeves
  • Series
    OSNW
  • UPC_NO
    7316577663061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)