Motion
ZB3208 2 1/2 FLG BLK ROLLER BRG

REXNORD INC
ZB3208 2 1/2 FLG BLK ROLLER BRG

Four-Bolt Round Roller Bearing Unit - 2-1/2 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #01490203
MFR #ZB3208 2 1/2 FLG BLK ROLLER BRG
Price$1,331.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZB3208 2 1/2 FLG BLK ROLLER BRG

Four-Bolt Round Roller Bearing Unit - 2-1/2 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #01490203
MFR #ZB3208 2 1/2 FLG BLK ROLLER BRG

Mfr description
ZB3208 TWIST LOCK FLANGE BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,331.89/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.3750 in
  • Bolt Hole Spacing
    4.7700 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-1/2 in
  • Length Through Bore
    3.6563 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Outside Diameter
    8.1300 in
  • Overall Depth
    3.6563 in
  • Overall Height  
    3.7500 in
  • Overall Length
    8.1300 in
  • Overall Length Diameter  
    5.3750 in
  • Overall Width
    8.1300 in
  • Weight
    16.4 lbs

Details

  • Bearing Number
    3208U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Rexnord ZB3208 Flange Blocks Rex Spherical Roller Bearings - ZB3208
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Eccentric Collar
  • Lubricant
    Exxon Ronex MP
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210932299
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2400 rpm
  • Maximum Speed
    3300 rpm
  • Mounting Type
    4-Bolt Round
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    43240 lbf
  • Radial Static Load Capacity
    53500 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Polymer
  • Seal Type
    Clearance/Non-Contact
  • Self Aligning
    Yes
  • Series
    6000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    53500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210932299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)