Motion
32968DB+KLR307.4A

NSK CORP, BEARING DIV
32968DB+KLR307.4A

Tapered Roller Bearing Assembly - 340 mm Bore, 460 mm OD, 76 mm Width
Mi Item #01490250
MFR #32968DB+KLR307.4A
Price$70,420.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
32968DB+KLR307.4A

Tapered Roller Bearing Assembly - 340 mm Bore, 460 mm OD, 76 mm Width
Mi Item #01490250
MFR #32968DB+KLR307.4A

Mfr description
32968DB+KLR307.4A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70,420.34/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter
    460 mm
  • Overall Height
    460 mm
  • Overall Length
    460 mm
  • Overall Width
    76 mm
  • Weight
    440.92 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176076343
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176076343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)