Motion
32956DB+KLR252.4A

NSK CORP, BEARING DIV
32956DB+KLR252.4A

Tapered Roller Bearing Assembly - 280 mm Bore, 380 mm OD, 63.50 mm Width
Mi Item #01490253
MFR #32956DB+KLR252.4A
Price$43,112.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
32956DB+KLR252.4A

Tapered Roller Bearing Assembly - 280 mm Bore, 380 mm OD, 63.50 mm Width
Mi Item #01490253
MFR #32956DB+KLR252.4A

Mfr description
32956DB+KLR252.4A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43,112.60/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter
    380 mm
  • Overall Height
    380 mm
  • Overall Length
    380 mm
  • Overall Width
    63.50 mm
  • Weight
    231.49 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176037139
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176037139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)