Motion
32952DB+KLR232.4A

NSK CORP, BEARING DIV
32952DB+KLR232.4A

Tapered Roller Bearing Assembly - 260 mm Bore, 360 mm OD, 63.50 mm Width
Mi Item #01490255
MFR #32952DB+KLR232.4A
Price$37,322.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
32952DB+KLR232.4A

Tapered Roller Bearing Assembly - 260 mm Bore, 360 mm OD, 63.50 mm Width
Mi Item #01490255
MFR #32952DB+KLR232.4A

Mfr description
32952DB+KLR232.4A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,322.77/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter
    360 mm
  • Overall Height
    360 mm
  • Overall Length
    360 mm
  • Overall Width
    63.50 mm
  • Weight
    215.57 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176037122
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176037122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)