Motion
R500-6DB+KLR325.3A

NSK CORP, BEARING DIV
R500-6DB+KLR325.3A

Tapered Roller Bearing Assembly - 500 mm Bore, 640 mm OD, 640 mm Width
Mi Item #01490262
MFR #R500-6DB+KLR325.3A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
R500-6DB+KLR325.3A

Tapered Roller Bearing Assembly - 500 mm Bore, 640 mm OD, 640 mm Width
Mi Item #01490262
MFR #R500-6DB+KLR325.3A

Mfr description
R500-6DB+KLR325.3A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Outside Diameter
    640 mm
  • Overall Width
    640 mm
  • Weight
    780.44 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176028847
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)