Motion
7202-B-TVP-UO

FAG (SCHAEFFLER)
7202-B-TVP-UO

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 11 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #01490265
MFR #7202-B-TVP-UO
Price$129.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7202-B-TVP-UO

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 11 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #01490265
MFR #7202-B-TVP-UO

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$129.03/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.11 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    7202-B-XL-TVP-UO
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    17000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2300 lbf
  • Radial Static Load Capacity
    1200 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-1
  • UPC_NO
    4054372871689

Overview

Mfr description
7202-B-XL-TVP-UO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text