Motion
5340051010

AVENTICS
5340051010

Air Piloted Valve - Body Ported (Side), 3 Port, 1 Position, Single Pilot
MI ITEM #01490485
MFR #5340051010
Price$89.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5340051010

Air Piloted Valve - Body Ported (Side), 3 Port, 1 Position, Single Pilot
MI ITEM #01490485
MFR #5340051010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$89.72/each

Specifications

Dimensions

  • Overall Height
    50.5 mm
  • Overall Length
    55 mm
  • Overall Width
    22 mm
  • Port 1 Size/Type
    1/4 BSPP (Inlet)
  • Port 2 Size/Type
    1/4 BSPT (Outlet)
  • Port 3 Size/Type
    1/8 BSPP (Exhaust)

Details

  • Body Material
    Zinc
  • Flow Direction
    2-Way
  • Flow Rate
    35.31 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +10 bar
  • Normal State
    Normally Open
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    3
  • Number Of Positions
    1
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    +3 to +10 bar
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Body Ported (Side)
  • Seal Material
    ABS

Overview

Mfr description
5340051010 ND-7 VALVE VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought