Motion
LM501349/LM501310 AV

CR SEALS (SKF)
LM501349/LM501310 AV

Tapered Roller Nilos Ring - 1.6252 in ID, 2.7913 in OD, Externally Sealing
Mi Item #01490724
MFR #LM501349/LM501310 AV
Price$30.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
LM501349/LM501310 AV

Tapered Roller Nilos Ring - 1.6252 in ID, 2.7913 in OD, Externally Sealing
Mi Item #01490724
MFR #LM501349/LM501310 AV

Mfr description
LM 501349 501310AV NILOS SEALING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.22/each

Specifications

Dimensions

  • Ring Inside Diameter
    1.6252 in
  • Ring Outside Diameter
    2.7913 in
  • Ring Thickness
    0.0118 in
  • Weight
    0.02 lbs

Details

  • Compatible Bearing Type
    Tapered Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)