Motion
MUCTB207NP
Pillow Block Ball Bearing Unit - Tapped Base, 35 mm Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #01490817
MFR #MUCTB207NP
Price$529.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 35 mm Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #01490817
MFR #MUCTB207NP

Mfr description
MUCTB207NP 35MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.61/each

Specifications

Dimensions

  • Base To Bore Centerline
    47.60 mm
  • Base Width
    47.6 mm
  • Bolt Center To Center Length
    82.60 mm
  • Bolt Size
    1/2-13
  • Bore Diameter
    35 mm
  • Overall Length
    108 mm
  • Overall Width
    49.2 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2250 kgf
  • Radial Static Load Capacity
    1260 kgf
  • Replacement Bearing
    MUC207
  • Seal Type
    Contact with Slinger
  • Series
    MUCTB200NP
  • UPC_NO
    0808250319008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)