Motion
6308ZZNRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Double Shielded, With Snap Ring
MI ITEM #01490819
MFR #6308ZZNRC3
Your Price$119.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Double Shielded, With Snap Ring
MI ITEM #01490819
MFR #6308ZZNRC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$119.31/each(List $162.33)

Overview

Mfr description
6308ZZNRC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    23 mm
  • Overall Width
  • Overall Length
    90 mm
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Finish Coating
    Uncoated
  • Outer Ring Width
    23 mm
  • Manufacturer Catalog Number
    6308ZZNRC3
  • Manufacturer Upc Number
    029176429415
  • UPC_NO
    029176429415
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6308ZZNRC3 is a 40 mm bore radial deep groove ball bearing with double shields and 90 mm outer diameter for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text