Motion
RNFCL2020A3S
R Series: Rolled Ball Screw - 20 mm Nominal Screw Diameter
MI ITEM #01490823
MFR #RNFCL2020A3S
Price$719.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R Series: Rolled Ball Screw - 20 mm Nominal Screw Diameter
MI ITEM #01490823
MFR #RNFCL2020A3S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$719.33/each

Specifications

Dimensions

  • Nominal Screw Diameter
    20 mm
  • Overall Height
    46 MM
  • Overall Length
    62 MM
  • Overall Width
    62 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176516870
  • Measurement Standard
    Metric
  • Product Types
    R Series: Rolled Ball Screw
  • UPC_NO
    029176516870

Overview

Mfr description
RNFCL2020A3S NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought