Motion
140 HTL 7060 INCH BSHG

REXNORD INC
140 HTL 7060 INCH BSHG

Tire Coupling Hub - Viva Series, 140 Size Code, Taper Lock Bushed
MI ITEM #01490834
MFR #140 HTL 7060 INCH BSHG
Price$12,504.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
140 HTL 7060 INCH BSHG

Tire Coupling Hub - Viva Series, 140 Size Code, Taper Lock Bushed
MI ITEM #01490834
MFR #140 HTL 7060 INCH BSHG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,504.77/each

Specifications

Dimensions

  • Coupling Outside Diameter
    20.8800 in
  • Coupling Size Code
    140
  • Hub Outside Diameter  
    15.0000 in
  • Length Through Bore  
    6 in
  • Weight
    254.42 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300858
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • UPC_NO
    698210857486

Overview

Mfr description
7300858 140 HTL HUB (7060)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text