Motion
C6C14DB6G
General Purpose Motor- Special Voltage - 1/2 hp, 1500 rpm, 1 ph, 110/220 V, 56 Frame, DP (Drip Proof) Enclosure, 50 Hz, 1500 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #01490844
MFR #C6C14DB6G
Price$1,280.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor- Special Voltage - 1/2 hp, 1500 rpm, 1 ph, 110/220 V, 56 Frame, DP (Drip Proof) Enclosure, 50 Hz, 1500 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #01490844
MFR #C6C14DB6G

Mfr description
110395.00,1/2HP,56,1500RPM,1PH,110/220V,
  • High efficiency energy saving designs
  • Centrifugal switch designed for 50 Hz service
  • High torque design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,280.61/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    5.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.34 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    28.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1500 rpm
  • Description
    Special Voltage Motor, 0.50 HP, 1 Ph, 50 Hz, 110/220 V, 1500 RPM, 56 Frame, DP
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    69.00 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    K
  • kW
    0.37 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720008591
  • Maximum Speed
    1425 rpm
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    110/220 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    0.50 hp
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CE, CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720008591
  • Voltage
    110/220 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)