Motion
FMA08
Linear Plain Bearing - FMA Series, 0.3125 in Shaft Diameter, 0.6250 in Outside Diameter, 25 mm Overall Length, Closed
Mi Item #01490916
MFR #FMA08
Price$37.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FMA Series, 0.3125 in Shaft Diameter, 0.6250 in Outside Diameter, 25 mm Overall Length, Closed
Mi Item #01490916
MFR #FMA08

Mfr description
FMA 08 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.21/each

Specifications

Dimensions

  • Outer Ring Width
    0.9840 in, 25 mm
  • Outside Diameter
    0.6250 in
  • Overall Height
    16 mm, 0.6300 in
  • Overall Length
    25 mm
  • Overall Width
    0.6300 in, 16 mm
  • Shaft Diameter  
    0.3125 in

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Vibration Resistant, Corrosion Resistant
  • Seal Type
    Open
  • Series
    FMA
  • Type
    Self-Aligning Linear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)