Motion
96-101-01
Apollo® Ball Valve - 2000 psi Max, 1/4 NPT Port, Stainless Steel Body, Lever Handle
Mi Item #01491204
MFR #96-101-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® Ball Valve - 2000 psi Max, 1/4 NPT Port, Stainless Steel Body, Lever Handle
Mi Item #01491204
MFR #96-101-01

Mfr description
96-101-01 BALL VALVE
  • Fire safe to API 607 (requires -24 suffix)
  • Investment cast body
  • Reinforced seats and seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.21 in
  • Port Size
    1/4 NPT
  • Weight
    0.50 lbs

Details

  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Style
    1 Piece
  • Connection Type
    Female Thread Conical (NPT)
  • Handle Material
    304 Stainless Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    2000 psi
  • Media Pressure Rating
    Cold Water - 2000 psi, Steam - 150 psi
  • Mounting Type
    Inline Threaded
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    96-100
  • Standards
    Meets NACE MR0175 (2000) & MR0103 (2012)
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    MPTFE
  • Type
    Ball Valve
  • UPC_NO
    670750795435
  • Valve Body Material
    CF8M Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)