Motion
D31277

GRACO INC
D31277

Husky™ 307ac Aodd Diaphragm Pump - 6.5 gpm Max, 100 psi Max, 3/8 in Inlet / Outlet, 1/8 in Max Solids, Acetal, Nitrile, Polypropylene, PTFE Fluid Section, Buna-N Ball, Polypropylene Center Section, Acetal Check Seat, Nitrile Diaphragm
Mi Item #01491229
MFR #D31277
Price$1,140.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D31277

Husky™ 307ac Aodd Diaphragm Pump - 6.5 gpm Max, 100 psi Max, 3/8 in Inlet / Outlet, 1/8 in Max Solids, Acetal, Nitrile, Polypropylene, PTFE Fluid Section, Buna-N Ball, Polypropylene Center Section, Acetal Check Seat, Nitrile Diaphragm
Mi Item #01491229
MFR #D31277

Mfr description
D31-277 DIAPHRAGM PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,140.04/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in
  • Weight
    5.25 lbs

Details

  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 NPT
  • Ball Material
    Buna-N
  • Center Section Material
    Polypropylene
  • Certification
    ATEX,CE
  • Check Seat Material
    Acetal
  • Diaphragm Material
    Nitrile
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    6.5 gpm
  • Porting
    End Port
  • Type Design
    Non-Metallic Clamped
  • Wet End Repair Kit
    D03277
  • Wetted Materials
    Acetal, Nitrile, Polypropylene, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)