Motion
PMC-5408
Prince PMC-5408 Repairable Hyd Welded Cylinder, 2-1/2" Bore, Stroke Length: 8", 3/8 NPTF" Port, Rod Dia.: 1-3/8"
Mi Item #01491414
MFR #PMC-5408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince PMC-5408 Repairable Hyd Welded Cylinder, 2-1/2" Bore, Stroke Length: 8", 3/8 NPTF" Port, Rod Dia.: 1-3/8"
Mi Item #01491414
MFR #PMC-5408

Mfr description
PMC-5408 2-1/2X8 CYL.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2-1/2 in
  • Port Size
    3/8 NPTF
  • Retracted Length
    16 in
  • Rod Diameter  
    1-3/8 in
  • Stroke  
    8 in

Details

  • Cylinder Operating Pressure
    2500 psi
  • Mounting Type
    Universal Mounting
  • Seal Material
    Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)