Motion
NA5904

NTN
NA5904

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
Mi Item #01491477
MFR #NA5904
Price$84.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA5904

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
Mi Item #01491477
MFR #NA5904

Mfr description
NA5904 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.71/each

Specifications

Dimensions

  • Bore Diameter  
    0.7874 in
  • Outside Diameter  
    1.4567 in
  • Overall Width  
    0.9055 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.254 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Internal Clearance
    CN
  • Long Description
    The NA5904 Needle Roller Bearing features a 0.7874 in bore diameter, 1.4567 in outside diameter, 0.9055 in overall width, open closure type, and a weight of 0.254 lbs, making it suitable for precision equipment.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359113679
  • Max Rpm
    16000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    8300 lbf
  • Series
    NA59
  • Standards Met
    JIS B 1512
  • UPC_NO
    4547359113679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)