Motion
KRX14.5X26X37PX1

NTN
KRX14.5X26X37PX1

Crowned Cam Follower-Slotted Head - 26 mm Roller Dia, 12 mm Roller Width, Single Seal
MI ITEM #01491480
MFR #KRX14.5X26X37PX1
Price$181.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX14.5X26X37PX1

Crowned Cam Follower-Slotted Head - 26 mm Roller Dia, 12 mm Roller Width, Single Seal
MI ITEM #01491480
MFR #KRX14.5X26X37PX1

Mfr description
KRX14.5X26X37PX1 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.60/each

Specifications

Dimensions

  • Roller Diameter  
    26 mm
  • Roller Width  
    12 mm
  • Weight
    0.12 lbs

Details

  • Closure Type
    Single Seal
  • Finish Coating
    Uncoated
  • Head Type
    Slotted Head
  • Lubrication Hole Location
    None
  • Product Type
    Crowned & Flat Cam Followers
  • UPC_NO
    4547359090468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)