Motion
11SC7814

TB WOODS
11SC7814

Sleeve Coupling Flange - Spacer Flange, Size 11, Cast Iron Material
Mi Item #01491528
MFR #11SC7814
Price$592.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
11SC7814

Sleeve Coupling Flange - Spacer Flange, Size 11, Cast Iron Material
Mi Item #01491528
MFR #11SC7814

Mfr description
11SC78-14 SPACER FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$592.91/each

Specifications

Dimensions

  • Coupling Overall Length
    2.9375 in
  • Coupling Size Code
    11
  • Flange Diameter  
    8.6250 in
  • Hub End Outside Diameter
    6.5000 in
  • Outside Diameter
    8.6250 in

Details

  • Horsepower @ 100 RPM
    9.4 HP with EPDM or Neoprene sleeve, 29 HP with Hytrel sleeve
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Manufacturer Upc Number
    698672670272
  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • UPC_NO
    698672670272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)