Motion
JIC-10
JIC Standard Hydraulic Reservoir - 10 gal, Pickled and Oiled Steel Material, 22.00 in Length, 18.00 in Width, 20.00 in Height
Mi Item #01491566
MFR #JIC-10
Price$630.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Standard Hydraulic Reservoir - 10 gal, Pickled and Oiled Steel Material, 22.00 in Length, 18.00 in Width, 20.00 in Height
Mi Item #01491566
MFR #JIC-10

Mfr description
JIC-10 10 GAL. RES.
  • Weld Riser with Filler/ Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Two Endcovers with seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.05/each

Specifications

Dimensions

  • Drain Port Size
    3/4 NPT
  • End Access Cover Size
    12.00 in
  • End Plate Thickness
    7 ga
  • Leg Height
    6.00 in
  • Mounting Hole Diameter
    11/16 in
  • Overall Height
    20.00 in
  • Overall Length
    22.00 in
  • Overall Width
    18.00 in
  • Top Plate Thickness
    7 ga
  • Weight
    115 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    10 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    (JIC) Design
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)