Motion
JIC-80
JIC Standard Hydraulic Reservoir - 80 gal, Pickled and Oiled Steel Material, 60.00 in Length, 27.00 in Width, 21.50 in Height
Mi Item #01491581
MFR #JIC-80
Price$2,018.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Standard Hydraulic Reservoir - 80 gal, Pickled and Oiled Steel Material, 60.00 in Length, 27.00 in Width, 21.50 in Height
Mi Item #01491581
MFR #JIC-80

Mfr description
JIC-80 80 GAL RES.
  • Weld Riser with Filler/ Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Two Endcovers with seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,018.23/each

Specifications

Dimensions

  • Drain Port Size
    3/4 NPT
  • End Access Cover Size
    14.00 in
  • End Plate Thickness
    7 ga
  • Leg Height
    6.00 in
  • Mounting Hole Diameter
    11/16 in
  • Overall Height
    21.50 in
  • Overall Length
    60.00 in
  • Overall Width
    27.00 in
  • Top Plate Thickness
    7 ga
  • Weight
    391 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    80 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    (JIC) Design
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)