Motion
SMV-15
Non - JIC Bolt On Top Vertical Hydraulic Reservoir - 15 gal, Pickled and Oiled Steel Material, 18.00 in Length, 18.00 in Width, 16.00 in Height
Mi Item #01491643
MFR #SMV-15
Price$553.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non - JIC Bolt On Top Vertical Hydraulic Reservoir - 15 gal, Pickled and Oiled Steel Material, 18.00 in Length, 18.00 in Width, 16.00 in Height
Mi Item #01491643
MFR #SMV-15

Mfr description
SMV-15 RESERVOIR
  • Bolt-on top with gasket strip
  • Screw-in Filler/ Breather (N.P.T. coupling included in top)
  • Fluid Level / Temp. Gauge ( 5" )
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.50/each

Specifications

Dimensions

  • Overall Height
    16.00 in
  • Overall Length
    18.00 in
  • Overall Width
    18.00 in
  • Tank Plate Thickness
    11 ga
  • Top Plate Thickness
    7 ga
  • Weight
    60 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    15 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    (Non - JIC) Vertical Design - Bolt On Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)