Motion
SMV-20
Non - JIC Bolt On Top Vertical Hydraulic Reservoir - 20 gal, Pickled and Oiled Steel Material, 18.00 in Length, 18.00 in Width, 20.00 in Height
MI ITEM #01491644
MFR #SMV-20
Price$611.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non - JIC Bolt On Top Vertical Hydraulic Reservoir - 20 gal, Pickled and Oiled Steel Material, 18.00 in Length, 18.00 in Width, 20.00 in Height
MI ITEM #01491644
MFR #SMV-20

Mfr description
SMV-20 RESERVOIR
  • Bolt-on top with gasket strip
  • Screw-in Filler/ Breather (N.P.T. coupling included in top)
  • Fluid Level / Temp. Gauge ( 5" )
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$611.30/each

Specifications

Dimensions

  • Overall Height
    20.00 in
  • Overall Length
    18.00 in
  • Overall Width
    18.00 in
  • Tank Plate Thickness
    11 ga
  • Top Plate Thickness
    7 ga
  • Weight
    68 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    20 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    (Non - JIC) Vertical Design - Bolt On Top

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)