Motion
VP-25
VERTI-PAK Bolt-On Top Hydraulic Reservoir - 25 gal, Pickled and Oiled Steel Material, 20.00 in Length, 20.00 in Width, 19.00 in Height
MI ITEM #01491670
MFR #VP-25
Price$642.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VERTI-PAK Bolt-On Top Hydraulic Reservoir - 25 gal, Pickled and Oiled Steel Material, 20.00 in Length, 20.00 in Width, 19.00 in Height
MI ITEM #01491670
MFR #VP-25

Mfr description
VP-25 RESERVOIR
  • Bolt-on top with channel gasket
  • Screw-in Filler/ Breather (N.P.T. coupling included in top)
  • Fluid Level / Temp. Gauge ( 5" )
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$642.83/each

Specifications

Dimensions

  • Mounting Hole Diameter
    7/16 in
  • Mounting Hole Spacing
    19.25 in
  • Overall Height
    19.00 in
  • Overall Length
    20.00 in
  • Overall Width
    20.00 in
  • Tank Plate Thickness
    11 ga
  • Top Plate Thickness
    7 ga
  • Weight
    87 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    25 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    Vertical Design - Bolt-On Top

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)