Motion
VP-3
VERTI-PAK Bolt-On Top Hydraulic Reservoir - 3 gal, Pickled and Oiled Steel Material, 10.00 in Length, 10.00 in Width, 12.00 in Height
MI ITEM #01491671
MFR #VP-3
List Price$235.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VERTI-PAK Bolt-On Top Hydraulic Reservoir - 3 gal, Pickled and Oiled Steel Material, 10.00 in Length, 10.00 in Width, 12.00 in Height
MI ITEM #01491671
MFR #VP-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235.75/each for your price

Overview

Mfr description
VP-3 RESERVOIR
  • Bolt-on top with channel gasket
  • Screw-in Filler/ Breather (N.P.T. coupling included in top)
  • Fluid Level / Temp. Gauge ( 5" )
  • Drain
  • Tank constructed of 11ga. steel
  • Top constructed of 7ga. Steel
  • Interior and exterior treated with a rust preventativecoating, shipped unprimed.
  • Material is Pickled and Oiled steel
  • All accessories are shipped loose inside of reservoir

Specifications

  • Reservoir Series
    Vertical Design - Bolt-On Top
  • Reservoir Capacity
    3 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Overall Length
    10.00 in
  • Overall Width
    10.00 in
  • Overall Height
    12.00 in
  • Mounting Hole Spacing
    9.25 in
  • Mounting Hole Diameter
    7/16 in
  • Tank Plate Thickness
    11 ga
  • Top Plate Thickness
    7 ga
  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Weight
    25 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text