Motion
VP-5
VERTI-PAK Bolt-On Top Hydraulic Reservoir - 5 gal, Pickled and Oiled Steel Material, 10.00 in Length, 10.00 in Width, 16.00 in Height
Mi Item #01491672
MFR #VP-5
Price$254.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VERTI-PAK Bolt-On Top Hydraulic Reservoir - 5 gal, Pickled and Oiled Steel Material, 10.00 in Length, 10.00 in Width, 16.00 in Height
Mi Item #01491672
MFR #VP-5

Mfr description
VP-5 RESERVOIR
  • Bolt-on top with channel gasket
  • Screw-in Filler/ Breather (N.P.T. coupling included in top)
  • Fluid Level / Temp. Gauge ( 5" )
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.70/each

Specifications

Dimensions

  • Mounting Hole Diameter
    7/16 in
  • Mounting Hole Spacing
    9.25 in
  • Overall Height
    16.00 in
  • Overall Length
    10.00 in
  • Overall Width
    10.00 in
  • Tank Plate Thickness
    11 ga
  • Top Plate Thickness
    7 ga
  • Weight
    28 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    5 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    Vertical Design - Bolt-On Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)