Motion
VMB35
Mount Bars - For Size D03 Valve, Size D05 Valve, 5/16–18 Thread, Carbon Steel, 2 Pack
MI ITEM #01491704
MFR #VMB35
Your Price$31.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mount Bars - For Size D03 Valve, Size D05 Valve, 5/16–18 Thread, Carbon Steel, 2 Pack
MI ITEM #01491704
MFR #VMB35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.39/each(List $36.10)

Overview

Mfr description
VMB35 MOUNT BARS
  • Designed to weld to reservoir surface
  • Eliminates drilling and tapping of reservoir surface
  • Provides addditonal height for piping and air circulation
  • Drilled and tapped for NFPA mounting pattern

Specifications

  • Bolt Thread Size
    5/16–18
  • Material
    Carbon Steel
  • Length
    3-1/2 in
  • Height
    1 in
  • Width
    1 in
  • Package Quantity
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text