Motion
HF715R-25S-B5-H1-P12

BOSTON GEAR
HF715R-25S-B5-H1-P12

25:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.7500 in Output Size, Double Output
MI ITEM #01494087
MFR #HF715R-25S-B5-H1-P12
Your Price$2,014.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF715R-25S-B5-H1-P12

25:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.7500 in Output Size, Double Output
MI ITEM #01494087
MFR #HF715R-25S-B5-H1-P12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,014.95/each(List $2,417.94)

Overview

Mfr description
HF715R-25S-B5-H1-P12 GEAR REDUCER

Specifications

  • Center Distance
    1.5400 in
  • Ratio
    25:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.7500 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text