Motion
CRBS18013
CRBS18013
MI ITEM #01498244
MFR #CRBS18013
List Price$2,038.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBS18013
MI ITEM #01498244
MFR #CRBS18013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,038.74/each for your price

Overview

Mfr description
CRBS18013 CROSS ROLLER BRG

Specifications

  • Bore Diameter
    180 mm
  • Outside Diameter
    206 mm
  • Overall Width
    13 mm
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Radial Dynamic Load Capacity
    21500 N
  • Radial Static Load Capacity
    44600 N
  • Closure Type
    Open
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    Normal
  • Series
    CRBS
  • Manufacturer Upc Number
    4549557021275
  • UPC_NO
    4549557021275
  • Weight
    1.57 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text