Motion
ST253745UU
Open Stroke Rotary Bushing with Seal - ST Series, 25 mm Shaft Diameter, 37 mm Outside Diameter, 45 mm Overall Length, 1450 N Load Capacity, Open
MI ITEM #01498327
MFR #ST253745UU
Price$167.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Stroke Rotary Bushing with Seal - ST Series, 25 mm Shaft Diameter, 37 mm Outside Diameter, 45 mm Overall Length, 1450 N Load Capacity, Open
MI ITEM #01498327
MFR #ST253745UU

Mfr description
ST253745UU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.51/each

Specifications

Dimensions

  • Outside Diameter
    37 mm
  • Overall Length
    45 mm
  • Overall Width
    45 mm
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    1450 N
  • Load Capacity
    1450 N
  • Manufacturer Upc Number
    4549557054341
  • Measurement Standard
    Metric
  • Series
    ST
  • Static Load Capacity
    1430 N
  • UPC_NO
    4549557054341

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)