Motion
TLA1216UU
Needle Roller Bearing - Open End, 12 mm Bore, 18 mm OD, 16 mm Width, Double Seal
MI ITEM #01498335
MFR #TLA1216UU
Price$23.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 12 mm Bore, 18 mm OD, 16 mm Width, Double Seal
MI ITEM #01498335
MFR #TLA1216UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.48/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    18 mm
  • Overall Width  
    16 mm
  • Weight
    0.03 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Double Seal
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    6420 N
  • Long Description
    The TLA1216UU Needle Roller Bearing with a double seal closure type and open end drawn cup type offers a 12 mm bore diameter, 18 mm outside diameter, 16 mm overall width, and weighs 0.03 lb, making it ideal for applications requiring added contamination protection such as automotive drivetrains, electric motors, and industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA1216UU
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    7490 N

Overview

Mfr description
TLA1216UU BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel
  • Sealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought