Motion
6302NR

NTN
6302NR

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Open, With Snap Ring
MI ITEM #01498670
MFR #6302NR
Your Price$29.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6302NR

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Open, With Snap Ring
MI ITEM #01498670
MFR #6302NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.16/each(List $33.53)

Overview

Mfr description
6302NR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Max Rpm
    21000 rpm
  • Radial Dynamic Load Capacity
    2850 lbf
  • Radial Static Load Capacity
    1230 lbf
  • Manufacturer Catalog Number
    6302NR
  • Manufacturer Upc Number
    4547359381665
  • UPC_NO
    4547359381665
  • Weight
    0.19 lbs
  • Description
    6302NR BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6302NR is a 15 mm bore radial/deep groove ball bearing with a 42 mm OD and 13 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text