Motion
PNA30/52
Needle Roller Bearing - 30 mm Bore, 52 mm OD, 20 mm Width, Open
Mi Item #01498674
MFR #PNA30/52
Price$214.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 52 mm OD, 20 mm Width, Open
Mi Item #01498674
MFR #PNA30/52

Mfr description
PNA30/52-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$214.54/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.48 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The PNA30/52 Needle Roller Bearing features a 30 mm bore diameter, 52 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.48 lbs, making it ideal for industrial gear assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    13000 rpm
  • Needle Bearing Type
    Aligning Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +100 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5460 lbf
  • Radial Static Load Capacity
    9330 lbf
  • Roller Type
    Needle Roller
  • Series
    PNA
  • UPC_NO
    4012802735949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)