Motion
5311
Angular Contact Bearing - 55 mm Bore, 120 mm OD, 1.9375 in Width
Mi Item #01498681
MFR #5311
Price$410.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 55 mm Bore, 120 mm OD, 1.9375 in Width
Mi Item #01498681
MFR #5311

Mfr description
5311 DOUBLE ROW ANGULAR CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.42/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.9375 in
  • Weight
    5.07 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    5311 DOUBLE ROW ANGULAR CONTACT
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893605662
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893605662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)