Motion
W 6206-2Z

SKF
W 6206-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #01498691
MFR #W 6206-2Z
Price$397.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 6206-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #01498691
MFR #W 6206-2Z

Mfr description
W6206 2Z BRG (SS6206 ZZ)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.36/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Weight
    0.43 lbs, 0.195 kg

Details

  • Ball Retainer Material
    Stamped stainless Steel
  • Ball Screw Application
    No
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Max Rpm
    13000 rpm
  • Maximum Operating RPM
    13000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16.5 kN, 3 709 lbf
  • Radial Static Load Capacity
    11.2 kN, 2 518 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Stainless Steel
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)