Motion
24600-2144

GARLOCK KLOZURE
24600-2144

Klozure® Oil Seal - Solid, 2.938 in Shaft Dia., 3.625 in OD, 0.375 in Overall Width, Model 26 Design, Mill-Right N Lip Material
MI ITEM #01498696
MFR #24600-2144
Price$37.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24600-2144

Klozure® Oil Seal - Solid, 2.938 in Shaft Dia., 3.625 in OD, 0.375 in Overall Width, Model 26 Design, Mill-Right N Lip Material
MI ITEM #01498696
MFR #24600-2144

Mfr description
26X2144 MILL-RIGHT N (48713) 2.938"ID
  • Reverse bevel lip design prevents lip rollover
  • Reinforced rubber OD
  • Uses less energy than contact lip seals
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.02/each

Specifications

Dimensions

  • Outside Diameter
    3.625 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    2.938 in
  • Weight
    0.10 lbs

Details

  • Construction Description
    Single Lip, Solid Seal Design, Molded-in Stainless Steel Finger Spring, Fabric Reinforced Rubber O.D.
  • Continuous Temperature Range
    -40 to 200°F
  • Country of Origin
    US
  • Description Keyword
    Model 26
  • Design Type
    Model 26
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    24600-2144
  • Manufacturer Upc Number
    717744137359
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.008 in @ 5,000 ft/min
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Series
    Model 26
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)