Motion
45TAC75BSUC10PN7B

NSK CORP, BEARING DIV
45TAC75BSUC10PN7B

Angular Contact Bearing - 45 mm Bore, 75 mm OD, Open, Without Snap Ring, 60 ° Contact Angle, C0
Mi Item #01498765
MFR #45TAC75BSUC10PN7B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
45TAC75BSUC10PN7B

Angular Contact Bearing - 45 mm Bore, 75 mm OD, Open, Without Snap Ring, 60 ° Contact Angle, C0
Mi Item #01498765
MFR #45TAC75BSUC10PN7B

Mfr description
45TAC75BSUC10PN7B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    60 °
  • Outside Diameter  
    75 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.57 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    45TAC75BSUC10PN7B BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Series
    TAC
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176103117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)