Motion
AELFD201-008

NTN
AELFD201-008

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #01498879
MFR #AELFD201-008
Price$84.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELFD201-008

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #01498879
MFR #AELFD201-008

Mfr description
AELFD201-008 FLANGE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.20/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.4844 in
  • Bolt Circle Diameter  
    2.4844 in
  • Bore Diameter  
    1/2 in
  • Housing Width
    0.5938 in
  • Length Through Bore
    28.6 mm
  • Outside Diameter
    2.3125 in
  • Overall Length
    3.1875 in
  • Overall Length Diameter  
    3.1875 in
  • Overall Width
    1.2031 in
  • Weight
    0.7 lbs

Details

  • Bearing Number
    AEL201-008
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FD201
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359460308
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    1040 lbf
  • Replacement Bearing
    AEL201-008
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    AELFD2
  • Standards Met
    AFBMA, ISO
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359460308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)