Motion
B36-3
Plain Sleeve Bearing - 0.1875 in ID, 0.3750 in OD, 0.3750 in Length, Powdered Metal Material
MI ITEM #01498925
MFR #B36-3
List Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 0.1875 in ID, 0.3750 in OD, 0.3750 in Length, Powdered Metal Material
MI ITEM #01498925
MFR #B36-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.45/each for your price

Overview

Mfr description
B 36-3 SINT BRZ BRG 13561

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +0.000/-0.001 in
  • Outside Diameter
  • Description
    Plain Cylindrical Bearing
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Oil-Impregnated Sintered Bronze
  • Groove Plug Type
    None
  • Operating Temperature Range
    Maximum of +250 °F
  • Maximum PV Value
    50000
  • Max V Value
    1200 fp/min
  • Material Specification
    SAE 841
  • Standards Met
    ASTM B438-73 Grade 1, Mil-B-5687C TYPE 1, Type 2
  • Series
    BOST-BRONZ
  • Inside Diameter
    0.3750 in
  • UPC_NO
    781711135617
  • Weight
    1 lbs
  • Additional Details
    Oil-Impregnated
  • Inside Diameter Tolerance
    +0.000/-0.001 in
  • Recommended Shaft Size
    0.3750 in
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text