Motion
H2S-518-USAF         USAF

DODGE
H2S-518-USAF USAF

H2S-518-USAF USAF
Mi Item #01498935
MFR #H2S-518-USAF USAF
Price$707.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H2S-518-USAF USAF

H2S-518-USAF USAF
Mi Item #01498935
MFR #H2S-518-USAF USAF

Mfr description
HS2USAF518 HSG 044199
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$707.52/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.0000 in

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Material
    044199
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475498239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)