Motion
UCS209-111LD1NR

NTN
UCS209-111LD1NR

Ball Insert Bearing - Cylindrical Bore, 1-11/16 in Bore Diam., 3.3465 in OD, 1.9370 in Width, Standard Duty, Set Screw Locking
Mi Item #01498956
MFR #UCS209-111LD1NR
Price$113.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCS209-111LD1NR

Ball Insert Bearing - Cylindrical Bore, 1-11/16 in Bore Diam., 3.3465 in OD, 1.9370 in Width, Standard Duty, Set Screw Locking
Mi Item #01498956
MFR #UCS209-111LD1NR

Mfr description
UCS209-111LD1NR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.87/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Fillet Radius
    0.0591 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    1.9370 in
  • Precision Rating
    ISO Class 0
  • Set Screw Thread Size
    5/16-24 UNF
  • Weight
    1.676 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    CN
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359227970
  • Max Operating Temperature
    250 °F
  • Max Rpm
    3450 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7306 lbf
  • Radial Static Load Capacity
    4586 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359227970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)