Motion
RFPA 106

SEALMASTER
RFPA 106

Tapered Roller Piloted Flange Bearing - 1-3/8 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
Mi Item #01499451
MFR #RFPA 106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RFPA 106

Tapered Roller Piloted Flange Bearing - 1-3/8 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
Mi Item #01499451
MFR #RFPA 106

Mfr description
RFPA 106 PILOTED FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.3750 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-3/8 in
  • Flange Thickness
    1/2 in;12.70 mm
  • Housing Width
    2 in
  • Inner Ring Width
    2-17/32 in
  • Outside Diameter
    5.2500 in
  • Overall Depth
    2.5313 in
  • Overall Length
    5-1/4 in, 133.40 mm
  • Overall Length Diameter  
    5.2500 in
  • Overall Width
    2-17/32 in, 64.30 mm
  • Pilot Diameter
    3.6250 in
  • Weight
    6.80 lbs

Details

  • Bearing Number
    RCIA-106
  • Bearing Type
    Tapered Roller
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4760 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Harmonization Code
    8483.20.4080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    551911
  • Manufacturer Upc Number
    662288483458
  • Max Operating Temperature
    220 °F
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Max 250°
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Felt Seal
  • Self Aligning
    Yes
  • Series
    RFPA Series
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288483458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)